American Imaginations
23.75" W, Ceramic Top Set
Mfr # AI-24421
Zoro # G0774325
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 36
- Width 23.75
- Material Ceramic
Explore More Products
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set AI-20439
- AMERICAN IMAGINATIONS 16.25" W, Vessel Set AI-26179
- AMERICAN IMAGINATIONS 20.75" W CSA Rectangle Undermount Sink Set In White, Chrome Hardware AI-27001
- KOHLER Tresham Vanity-Top Bathroom Sink With 2979-1-0
- ELKAY Sink, 2-14"B, 18"L-R Drain, 74x29.75x43.75" 14-2C18X24-2-18X
- KINGSTON BRASS VWP2522W4A5 25" Ceramic Console Sink (4", 3-Hole), Wht/Oil Rubbed Brnz VWP2522W4A5
- FAUCETURE KVPB36M87ST Dreyfuss 36" Console Sink Set, Marble White/Brushed Brass KVPB36M87ST
- HARDWARE RESOURCES 33" Lx22" Wx9" D Drop-In 20 Gauge Stainless Steel 50/50 Double Bowl Sink 910-1
- KOHLER Devonshire Single-Handle Bathroom Sin 193-4-BN
- KOHLER Archer Under-Mount Bathroom Sink 2355-0
- KOHLER Soho 20X18 Lav 1H, No Overflow/Lh Soap 2084-NL-0
- American Imaginations Bathroom Sinks