American Imaginations
23.75" W, Vanity Set
Mfr # AI-18137
Zoro # G0783985
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Melamine
- Width 23.75
- Height 30.25
- Series Zen
- Color Dawn Grey
Explore More Products
- AMERICAN IMAGINATIONS 35.5" W, Vanity Set AI-18667
- AMERICAN IMAGINATIONS 36" W, Vanity Set AI-18683
- AMERICAN IMAGINATIONS 19.75" W, Vanity Set AI-19164
- MOEN Banbury Vanity Shelf Y2690BN
- KETCHAM 14" x 36" Surface Mounted Polished Edge Corner Medicine Cabinet CMC-1436PE
- INNOCI-USA Zeus 30 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet 69203026
- ZENNA HOME MED/CABINET MIRROR WHT WBW2426
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves 860P30CHX
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Door ANVA77WH
- JENSEN Jensen 16X26 Frameless Mirrored Medicine Cabinet, Body, 3 Adj Shelves 1035P24WHGX
- MADE-TO-ORDER 3 Door Cabinet MA724726
- American Imaginations Bathroom Cabinets