American Imaginations
23.75" W, Vanity Set
- Zoro #: G0808634
- Mfr #: AI-8371

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,478.02
American Imaginations #AI-8371 Specifications
- Zoro #: G0808634
- Mfr #: AI-8371
- Material: Plywood-Melamine
- Item: Vanity Set
- Color: Dawn Grey
- Width: 23.75
- Height: 34
- Finish: Melamine
- Series: Xena
- Weight: 70
- Depth: 18.25
- Spout Height: 4.5
- Includes Faucet: Yes
- Mounting Type: 1 Hole
- Top Thickness: 0.75
- Style: Modern
- Mounting Location: Center
- No. of Bowls: 1
- Spout Reach: 5.75
- Shape: Rectangle
- Installation Type: Floor Mount
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x bathroom sink faucet in chrome color (1776), 1x ceramic top in white color (279), 1x vanity base in dawn grey color (540), 1x miscellaneous part in chrome color (542). •This product is a bundle (set of multiple products). This vanity set belongs to the xena series. This vanity set features a rectangle shape with a modern style. This product is made for floor mount installation. •DIY installation instructions are included in the box. This vanity set is designed for a 1 hole faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This vanity set features 1 sink. •This vanity set features 2 drawers. This vanity set is made with plywood-melamine. The primary color of this product is dawn grey and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. •Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. No MDF or chipboard used. •Cabinet hardware included. Completely finished from all sides including back and inside. 23.75-in. Width (left to right). •18.25-in. Depth (back to front). 34-in. Height (top to bottom). All dimensions are nominal. •This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. This modern vanity set belongs to the exquisite Xena design series. It features a rectangle shape. This vanity set is designed to be installed as a floor mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Dawn Grey color. It is designed for a 1 hole faucet.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of American Imaginations #AI-8371
Explore more
- American Imaginations 36.75" W, Vanity Base Set AI-19590
- American Imaginations 23.75" W, Vanity Set AI-19350
- American Imaginations 22.75" W, Vanity Base Set AI-17463
- American Imaginations 37.75" W, Vanity Set AI-18801
- American Imaginations 23.75" W, Vanity Set AI-17506
- American Imaginations 23.75" W, Vanity Set AI-18592
- American Imaginations 36.75" W, Vanity Set AI-10506
- American Imaginations 25.25" W, Vanity Set AI-10497
- Plasticos Mq 5-Drawer Storage Cabinet 39 in. H x 14.6 in. D x 12.6 in. W in Espresso 392-WEN
- Rimax Medium Storage Cabinet 11567
- Rimax Resin Rattan Wardrobe Cabinet 11724
- American Imaginations Bathroom Cabinets