Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

23.8" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl.

  • Zoro #: G001020332
  • Mfr #: AI-30505
$638.70
  • Item: Ceramic Top Set
  • Color: White
  • Finish: Enamel Glaze
See full product details
This item ships free.

American Imaginations #AI-30505 Specifications

  • Zoro #: G001020332
  • Mfr #: AI-30505
  • Item: Ceramic Top Set
  • Color: White
  • Finish: Enamel Glaze
  • Height: 7.1
  • Weight: 25
  • Material: Ceramic
  • Depth: 18.2
  • Width: 23.8
  • Top Color: White
  • Shape: Rectangle
  • Install Type: Drop In
  • Width Group: 20-in. - 29-in.
  • Top Thickness: 0.75
  • Style: Transitional
  • Overflow: Yes
  • Includes Drains: Yes
  • Includes Faucets: No
  • Faucet Drilling Location: Center
  • Number of Sinks: 1
  • Faucet Drilling: 3H8-in.
  • Hardware Color: Brushed Nickel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.

Reviews of American Imaginations #AI-30505