American Imaginations
24-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-33278
Zoro # G801023434
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 40
- Finish Enamel Glaze
- Material Ceramic
- Depth 18
Explore More Products
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set AI-15880
- AMERICAN IMAGINATIONS 16.1-in. W Above Counter Black Vessel Set For Deck Mount Drilling AI-33370
- AMERICAN IMAGINATIONS 25-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33096
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White EV18157
- KOHLER Verticyl Oval Under-Mount Bathroom Si 2881-96
- EAGO EAGO BH002 White Ceramic 40"x19" Rectangular Drop In Sink BH002
- ELKAY Sink, Drain Fttng End Outlt for Trpl Bowl LK76
- KOHLER The Veer Pedestal 5246-0
- ZURN Lavatory Sink, Wall Mount, Plastic White, Bowl Size 16" Z5320-PED
- KOHLER Bathroom Sink Offset Drain With Open Str 7131-A-CP
- KINGSTON BRASS VWP2522W4A5 25" Ceramic Console Sink (4", 3-Hole), Wht/Oil Rubbed Brnz VWP2522W4A5
- American Imaginations Bathroom Sinks