American Imaginations
24-in. W 3H8-in. Ceramic Top Set In White Color - Overflow Drain Incl.
Mfr # AI-33265
Zoro # G501023130
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30.5
- Finish Enamel Glaze
- Depth 18
- Height 7.25
Explore More Products
- AMERICAN IMAGINATIONS 21-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet AI-30527
- AMERICAN IMAGINATIONS 23.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-30284
- AMERICAN IMAGINATIONS 35.5" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-29525
- KOHLER Iron Plains Round Drop-In/Undermount Bathroom Sink 20211-DGB
- AMERICAN STANDARD Wallhung Sink 9134004EC.020
- DURA-WARE Stainless Steel Bathroom Sink, With Faucet, Bowl Size 14-1/2" x 9-1/2" 1950-1-CSS
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhiteBrushed Brass KVPB1917M8SQ7
- NOVATTO Petrified Fossil Wood Vessel Sink, Irregular Shape and Color NOSV-FW
- ALFI BRAND ALFI brand ABC118 White 14" Small Wall Mounted Ceramic Sink with Faucet Hole ABC118
- CASTELLO USA Juniper 36” Right Basin Solid Surface Wall-Mounted Bathroom Sink in Black CB-GM-2056-R-B
- AMERICAN STANDARD Lavatory Sink, 3 Holes, Wall Mounting 9024008EC.020
- American Imaginations Bathroom Sinks