Skip to Main Content
customer-service Help
American Imaginations

24" W, Ceramic Top

American Imaginations 24" W,  Ceramic Top AI-18101
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$349.99
  • Item: Ceramic Top
  • Mounting Type: 3H4-in.
  • Color: White
See full product details
This item ships free.
Total: $349.99

American Imaginations #AI-18101 Specifications

  • Item: Ceramic Top
  • Mounting Type: 3H4-in.
  • Color: White
  • Depth: 18
  • Finish: Enamel Glaze
  • Weight: 20
  • Width: 24
  • Material: Ceramic
  • Height: 7.25
  • Includes Faucet: No
  • Shape: Rectangle
  • Certification: CSA
  • Style: Transitional
  • Top Thickness: 0.75
  • Installation Type: Drop In
  • No. of Bowls: 1
  • Mounting Location: Center
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (18101).
•This ceramic top features a rectangle shape with a transitional style. This product is made for drop in installation. DIY installation instructions are included in the box.
•This ceramic top is designed for a 3h4-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This ceramic top features 1 sink.
•This ceramic top is made with ceramic. CSA certified. Most city inspectors require the use of certified products to get approval.
•The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance.
•1.75-in. standard USA-Canada drain opening. 24-in. Width (left to right). 18-in. Depth (back to front).
•7.25-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day.
•Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship.

It features a rectangle shape. This ceramic top is designed to be installed as a drop in ceramic top. It is constructed with ceramic. This ceramic top comes with a enamel glaze finish in White color. This transitional ceramic top product is CSA certified. It is designed for a 3h4-in. faucet.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of American Imaginations #AI-18101