customer-service Help
American Imaginations

24" W, Ceramic Top Set

American Imaginations 24" W,  Ceramic Top Set AI-21360
Tap to zoom
Hover or click to zoom
$395.69
  • Item: Ceramic Top Set
  • Mounting Type: 3H8-in.
  • Color: White
See full product details
This item ships free.

Total: $395.69

American Imaginations #AI-21360 Specifications

  • Item: Ceramic Top Set
  • Mounting Type: 3H8-in.
  • Color: White
  • Width: 24
  • Height: 7.25
  • Depth: 18
  • Material: Ceramic
  • Finish: Enamel Glaze
  • Weight: 21
  • Shape: Rectangle
  • Installation Type: Drop In
  • Certification: CSA
  • No. of Bowls: 1
  • Includes Faucet: No
  • Style: Transitional
  • Mounting Location: Center
  • Top Thickness: 0.75
  • Country of Origin (subject to change): China

Description

•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (18100), 1x overflow cap in gold color (20338). •This product is a bundle (set of multiple products). This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. •DIY installation instructions are included in the box. This ceramic top set is designed for a 3h8-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. •This ceramic top set features 1 sink. This ceramic top set is made with ceramic. CSA certified. •Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with gold hardware. Smooth non-porous surface; prevents from discoloration and fading. •Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. 24-in. Width (left to right). •18-in. Depth (back to front). 7.25-in. Height (top to bottom). All dimensions are nominal. •This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. This transitional ceramic top set product is CSA certified. It is designed for a 3h8-in. faucet.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of American Imaginations #AI-21360