American Imaginations
24" W, Ceramic Top Set
Mfr # AI-22051
Zoro # G0776696
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 26
- Material Ceramic
- Height 7.25
Explore More Products
- AMERICAN IMAGINATIONS 21-in. W 3H8-in. Ceramic Top Set In White Color - Overflow Drain Incl. AI-29902
- AMERICAN IMAGINATIONS 18.875" W, Vessel AI-27744
- AMERICAN IMAGINATIONS 19.75" W, Vessel Set AI-14912
- KOHLER Caxton Oval 19 X 15 Undermount Bathroom Sink W/ Glazed Underside 2211-G-0
- FAUCETURE Dreyfuss 31" Console Sink W/ SS Leg (Sgl Faucet Hole), White/ Nickel KVPB3122716
- FAUCETURE VSP3122A0 Commercial 31" X 22" Steel Console Sink Base, Matte Black VSP3122A0
- KINGSTON BRASS 24Inch Console Sink with Brass Legs 4Inch, 3 Hole, WhiteBrushed Brass KVPB24187W4BB
- KOHLER Veer 21" Widespread Sink Basin 5247-8-0
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount 5818-1-0
- KOHLER Canvas Under-Mount Bathroom Sink 2874-0
- FAUCETURE LB18127 Courtyard Undermount Bathroom Sink, White LB18127
- American Imaginations Bathroom Sinks