American Imaginations
24" W, Ceramic Top Set
Mfr # AI-23997
Zoro # G0779916
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 25
- Depth 18
- Material Ceramic
Explore More Products
- AMERICAN IMAGINATIONS 20.75" W, Undermount Sink Set AI-20581
- AMERICAN IMAGINATIONS 24" W, Vessel AI-28577
- AMERICAN IMAGINATIONS 19.88" W 3H4" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30600
- KINGSTON BRASS 30 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhiteBrushed Brass KVBH3022M87
- WHITEHAUS Rectangular Above Mount Basin W/ Center Drain, Wht WH71333
- DURAVIT Bath Sink w/Right Side Tap Hole, 19-5/8" 07065000082
- CASTELLO USA Juniper 72” Solid Surface Wall-Mounted Bathroom Sink in Gray CB-GM-2056-72-G
- KOHLER Archer Under-Mount Bathroom Sink 2355-0
- CASTELLO USA Juniper 36” Right Basin Solid Surface Wall-Mounted Bathroom Sink in White CB-GM-2056-R
- DAWN Dawn CASN110034 Contemporary Vessel Above Counter Rectangle Ceramic Art Basin with Single Hole for Faucet & Overflow - 6.125 x 20.5 x 16.375 in. CASN110034
- GERBER Bathroom Sink, 8-1/8 in Bowl Depth G0012780
- American Imaginations Bathroom Sinks