American Imaginations
24" W, Ceramic Top Set
- Zoro #: G0758259
- Mfr #: AI-24018

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $456.05
American Imaginations #AI-24018 Specifications
- Zoro #: G0758259
- Mfr #: AI-24018
- Item: Ceramic Top Set
- Mounting Type: 3H8-in.
- Color: White
- Width: 24
- Finish: Enamel Glaze
- Weight: 25
- Height: 7.25
- Depth: 18
- Material: Ceramic
- No. of Bowls: 1
- Shape: Rectangle
- Certification: CSA
- Installation Type: Drop In
- Style: Transitional
- Includes Faucet: No
- Top Thickness: 0.75
- Mounting Location: Center
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (18100), 1x bathroom sink drain in brushed nickel color (20320). •This product is a bundle (set of multiple products). This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. DIY installation instructions are included in the box. •This ceramic top set is designed for a 3h8-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. •CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with brushed nickel hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. •Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 24-in. Width (left to right). •18-in. Depth (back to front). 7.25-in. Height (top to bottom). All dimensions are nominal. •This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. This transitional ceramic top set product is CSA certified. It is designed for a 3h8-in. faucet.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of American Imaginations #AI-24018
Explore more
- AMERICAN IMAGINATIONS 17.5-in. W Above Counter White Vessel Set For 1 Hole Left Faucet AI-31297
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set AI-24176
- AMERICAN IMAGINATIONS 21-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-30094
- AMERICAN IMAGINATIONS 26-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-30173
- AMERICAN IMAGINATIONS 25" W, Ceramic Top Set AI-23907
- DURAVIT Washbasin 27" Vero Air, w/Overflow+FaucetDeck w/No Holes Wh 2350700060
- ANZZI Marbled Ceramic Vessel Sink in Marbled Cream Finish LS-AZ243
- AMERICAN IMAGINATIONS 16.25-in. W Wall Mount White Vessel Set For 1 Hole Right Faucet AI-30919
- AMERICAN IMAGINATIONS 21-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-29663
- KINGSTON BRASS VWP3122W8B8 31" Ceramic Console Sink (8", 3-Hole), White/Brushed Nickel VWP3122W8B8
- American Imaginations Bathroom Sinks