American Imaginations
24" W, Ceramic Top Set
Mfr # AI-24670
Zoro # G0772329
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 26.5
- Depth 18
- Height 7.25
Explore More Products
- AMERICAN IMAGINATIONS 21.5" W, Vessel Set AI-15268
- AMERICAN IMAGINATIONS 23.75-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl. AI-32517
- AMERICAN IMAGINATIONS 19.9" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30454
- KOHLER Memoirs Pedestal Lavatory Basin With 2239-8-0
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L 9140013.020
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount 5871-1A2-96
- KOHLER Tresham Vanity-Top Bathroom Sink With 2979-8-96
- KOHLER Demilav Wading Pool Bathroom Sink 2833-0
- WHITEHAUS Pedestal W/ Integrated Lrg Rctnglr Bowl, Backsplash, Dual Soap Ledges, Tr B112L-P
- ELKAY Sink, Crosstown, SS, 33x22x9", Dual ECTSRS33229TBG4
- NANTUCKET SINKS 15 Inch X 12 Inch Undermount Ceramic Sink In Bisque UM-15x12-B
- American Imaginations Bathroom Sinks