American Imaginations
24" W, Ceramic Top Set
Mfr # AI-24675
Zoro # G0778610
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 36
- Material Ceramic
- Height 7.25
Explore More Products
- AMERICAN IMAGINATIONS 19.25" W, Vessel Set AI-15370
- AMERICAN IMAGINATIONS 18.25" W Rectangle Undermount Sink Set In White, Chrome Hardware AI-26685
- AMERICAN IMAGINATIONS 23.75" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-32464
- ELKAY Sink, Crosstown, SS, 25x22x9", Dual ECTSR25229TBG1
- FAUCETURE Imperial Vitreous China Console Sink W/ Stainless Steel Legs, Wht/Blk VPB1360ST
- KOHLER Kathryn 19-3/4" X 15-5/8" X 6-1/4" Un 2330-0
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L 9140013.020
- KOHLER Purist Widespread Wall-Mount Bathroom T14413-3-SN
- NANTUCKET SINKS 18 Inch x 13 Inch Undermount Ceramic Sink In White UM-18x13-W
- ELKAY 17" W x Drop-In, Sink CDKAD2517VRC
- KOHLER Verticyl Square Undermount Bathroom Sink 8188-0
- American Imaginations Bathroom Sinks