American Imaginations
24.25-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-32529
Zoro # G201022549
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30.5
- Finish Enamel Glaze
- Height 7
- Material Ceramic
Explore More Products
- AMERICAN IMAGINATIONS 17.5" W, Vessel Set AI-26286
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set AI-24301
- AMERICAN IMAGINATIONS 19.75-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-30043
- CANTRIO KONCEPTS Cantrio Koncepts PS-106 Vitreous China Rectangular Bathroom Sink PS-106
- TOTO Kiwami Asymmetrical Vessel Lav LT477G#01
- KOHLER Devonshire Single-Handle Bathroom Sin 193-4-PB
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und 2214-95
- KOHLER Derring 17" X 14" Under-Mount Bathroo 17889-RL-RB3
- AMERICAN STANDARD CrtrdgLavKit Amarilis Blistrpck 028610-0070AP
- AMERICAN STANDARD Bathroom Sink, 20-1/2 In. W, 12-1/8 In. H 0355012PL.020
- FAUCETURE EV3916 Elongated 39" x 16" Rectangular White Vessel Sink, White EV3916
- American Imaginations Bathroom Sinks