American Imaginations
24.25" W, Ceramic Top Set
- Zoro #: G0774045
- Mfr #: AI-20808

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $372.41
American Imaginations #AI-20808 Specifications
- Zoro #: G0774045
- Mfr #: AI-20808
- Item: Ceramic Top Set
- Mounting Type: 1 Hole
- Color: White
- Width: 24.25
- Depth: 18.25
- Weight: 21
- Material: Ceramic
- Height: 7
- Finish: Enamel Glaze
- No. of Bowls: 1
- Mounting Location: Center
- Style: Transitional
- Series: Roxy
- Includes Faucet: No
- Installation Type: Drop In
- Shape: Rectangle
- Top Thickness: 1.5
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (389), 1x overflow cap in gold color (20338). •This product is a bundle (set of multiple products). This ceramic top set belongs to the roxy series. This ceramic top set features a rectangle shape with a transitional style. •This product is made for drop in installation. DIY installation instructions are included in the box. This ceramic top set is designed for a 1 hole faucet and the faucet drilling location is on the center. •Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. •The primary color of this product is white and it comes with gold hardware. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. •1.75-in. standard USA-Canada drain opening. 24.25-in. Width (left to right). 18.25-in. Depth (back to front). •7-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. •Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. This transitional ceramic top set belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No