American Imaginations
24.25" W, Ceramic Top Set
- Zoro #: G0763560
- Mfr #: AI-21542

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $557.76
American Imaginations #AI-21542 Specifications
- Zoro #: G0763560
- Mfr #: AI-21542
- Item: Ceramic Top Set
- Mounting Type: 3H4-in.
- Color: White
- Depth: 18.25
- Finish: Enamel Glaze
- Width: 24.25
- Material: Ceramic
- Height: 7
- Weight: 26
- Installation Type: Drop In
- Series: Roxy
- No. of Bowls: 1
- Style: Transitional
- Mounting Location: Center
- Includes Faucet: No
- Top Thickness: 1.5
- Shape: Rectangle
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (411), 1x bathroom sink drain in black color (20318), 1x overflow cap in black color (20333). •This product is a bundle (set of multiple products). This ceramic top set belongs to the roxy series. This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. •DIY installation instructions are included in the box. This ceramic top set is designed for a 3h4-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. •This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with black hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. •Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 24.25-in. Width (left to right). •18.25-in. Depth (back to front). 7-in. Height (top to bottom). All dimensions are nominal. •This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. This transitional ceramic top set belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h4-in. faucet.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of American Imaginations #AI-21542
Explore more
- AMERICAN IMAGINATIONS 35.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33002
- AMERICAN IMAGINATIONS 16.34-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-33544
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-24245
- AMERICAN IMAGINATIONS 21.75-in. W Drop In White Vessel Set For Wall Mount Drilling AI-31579
- AMERICAN IMAGINATIONS 20.75" W Rectangle Undermount Sink Set In White, Chrome Hardware AI-22730
- NOVATTO Modern White Porcelain Vessel Sink Set with Matte Black Pop-Up Drain NP-01141MBD
- TOTO Sink, Undermount, Beige, 20-5/16x15-9/16" LT481G#12
- AMERICAN IMAGINATIONS 21.5" W, Vessel Set AI-15258
- American Imaginations Bathroom Sinks