American Imaginations
24.25" W, Ceramic Top Set
Mfr # AI-23561
Zoro # G0774867
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H4-in.
- Color White
- Weight 25
- Height 7
- Width 24.25
Explore More Products
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set AI-21224
- AMERICAN IMAGINATIONS 22.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet AI-33989
- AMERICAN IMAGINATIONS 31.73" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-30897
- NOVATTO Terra Cobblestone Natural Stone Vessel Sink and Matte Black Drain NOSV-TCMB
- NOVATTO Rectangular White Porcelain Vessel Sink with Brushed Nickel Drain Set NP-01321BN
- KOHLER Memoirs Pedestal Lavatory Basin With 2239-8-0
- KOHLER Vox Rectangle Trough Vessel Bathroom 2749-1-0
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass LMS36MOQ7
- DURAVIT Washbasin 47" Vero Air w/Overflow+FaucetDeck w/No Holes Wh 2350120060
- KINGSTON BRASS 20Inch Console Sink with Brass Legs, WhitePolished Nickel KVPB2018W16
- KOHLER Kensho Vessel Bathroom Sink 8325-CS7
- American Imaginations Bathroom Sinks