American Imaginations
24.25" W, Ceramic Top Set
Mfr # AI-27167
Zoro # G0750324
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 30
- Height 14.5
- Depth 18.25
Explore More Products
- AMERICAN IMAGINATIONS 23.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-30290
- AMERICAN IMAGINATIONS 14" W, Vessel AI-28191
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set AI-24122
- EAGO EAGO BH003 White Ceramic 32"x19" Rectangular Drop In Sink BH003
- KOHLER Iron/Impressions 43" Cast Iron One-Pi 3052-1-0
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White CB-GM-2056-L
- CASTELLO USA Pyramid 60” Solid Surface Wall-Mounted Bathroom Sink in Gray CB-GM-2053-60-G
- KOHLER Kathryn 19-3/4" X 15-5/8" X 6-1/4" Un 2330-0
- RUVATI 15"x12" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow RVB0616
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou 2032-0
- AMERICAN STANDARD CrtrdgLavKit Amarilis Blistrpck 028610-0070AP
- American Imaginations Bathroom Sinks