American Imaginations
24.41" W, Vessel
Mfr # AI-28539
Zoro # G0835304
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 20
- Width 24.41
- Height 5.2
Explore More Products
- AMERICAN IMAGINATIONS 30.75" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-33285
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set AI-13057
- AMERICAN IMAGINATIONS 23.5" W, Vessel Set AI-15074
- KEENEY MFG OVAL SELF RIM SINK WHT 237-4
- MANSFIELD PLUMBING PRODUCTS Mansfield Plumbing Products 254-4 White Rectangle Drop In Lavatory 206139
- ZURN Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 8-7/8" Z5114.119.1.07.00.0
- WHITEHAUS Pedestal W/ Integrated Lrg Rctnglr Bowl, Backsplash, Dual Soap Ledges, Tr B112L-P
- DURAVIT Washbasin 23" Me By Starck w/Overflow+FaucetDeck, 3 Holes Wh 2335600030
- NOVATTO DISTORTO Glass Vessel Bathroom Sink NOHP-G027
- RUVATI 24"x16" Bathroom Vessel Sink Wht Ovl Above Vanity Countertop Ceramic RVB0424
- FAUCETURE KVPB31227W46 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Nickel KVPB31227W46
- American Imaginations Bathroom Sinks