American Imaginations
25-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-33113
Zoro # G201021610
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Finish Enamel Glaze
- Material Ceramic
- Width 25
Explore More Products
- AMERICAN IMAGINATIONS 21" W, Vessel Set AI-15380
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set AI-22893
- AMERICAN IMAGINATIONS 23.8" W, Vessel AI-28140
- KOHLER 24 Pedestal Bathroom Sink W/ Single Faucet Hole 5266-1-0
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x13" LT221#01
- WHITEHAUS Corner Wall Mount Basin W/ Oval Bowl, Backsplash, Trim Overflow And Sgl AR036-C
- NOVATTO Petrified Fossil Wood Vessel Sink, Irregular Shape and Color NOSV-FW
- FAUCETURE KVPB30M86ST Dreyfuss 30" Console Sink Set, Marble White/Polished Nickel KVPB30M86ST
- KOHLER Brazn Rectangle Undercounter Lavatory White 21058-0
- WHITEHAUS Vitreous China Sgl Bowl, Drop-In Sink W/ Wire Basket And 3 ½" Off Cente WH474-53
- ELKAY Sink, SS", Top Bar D117192
- American Imaginations Bathroom Sinks