American Imaginations
25" W, Ceramic Top Set
- Zoro #: G0752756
- Mfr #: AI-23907

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $483.56
American Imaginations #AI-23907 Specifications
- Zoro #: G0752756
- Mfr #: AI-23907
- Item: Ceramic Top Set
- Mounting Type: 1 Hole
- Color: White
- Weight: 25
- Depth: 22
- Height: 8
- Finish: Enamel Glaze
- Material: Ceramic
- Width: 25
- Top Thickness: 0.75
- Mounting Location: Center
- Includes Faucet: No
- Series: Flair
- No. of Bowls: 1
- Style: Transitional
- Installation Type: Drop In
- Shape: Rectangle
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (1744), 1x bathroom sink drain in oil rubbed bronze color (20329). •This product is a bundle (set of multiple products). This ceramic top set belongs to the flair series. This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. •DIY installation instructions are included in the box. This ceramic top set is designed for a 1 hole faucet and the faucet drilling location is on the center. Comes with an overflow for safety. •This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with oil rubbed bronze hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. •Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 25-in. Width (left to right). •22-in. Depth (back to front). 8-in. Height (top to bottom). All dimensions are nominal. •This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. This transitional ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Reviews of American Imaginations #AI-23907
Explore more
- AMERICAN IMAGINATIONS 35.5" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-29837
- AMERICAN IMAGINATIONS 19.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-30954
- AMERICAN IMAGINATIONS 26.25" W, Vessel Set AI-18048
- AMERICAN IMAGINATIONS 16.5-in. W Wall Mount White Vessel Set For 1 Hole Right Faucet AI-31559
- AMERICAN IMAGINATIONS 17" W CUPC Square Undermount Sink Set In White, Oil Rubbed Bronze Hardware, Overflow Drain Incl. AI-31835
- AMERICAN IMAGINATIONS 14.7" W, Vessel AI-28583
- KOHLER Ledges Undermount Bathroom Sink 2838-FF
- KOHLER Bryant Oval Drop-In Bathroom Sink With 8" Widespread Faucet Holes 2699-8-7
- AMERICAN IMAGINATIONS 19.5" W CUPC Oval Undermount Sink Set In White, Chrome Hardware AI-22936
- AMERICAN IMAGINATIONS 31.73" W 3H4" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30704
- AMERICAN IMAGINATIONS 21" W, Ceramic Top AI-1199
- American Imaginations Bathroom Sinks