American Imaginations
25.25-in. W Semi-Recessed White Vessel Set For Wall Mount Drilling
- Zoro #: G301021992
- Mfr #: AI-31430

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $484.15
American Imaginations #AI-31430 Specifications
- Zoro #: G301021992
- Mfr #: AI-31430
- Item: Vessel Set
- Color: White
- Material: Ceramic
- Height: 6.75
- Weight: 35
- Width: 25.25
- Depth: 14.5
- Finish: Enamel Glaze
- Includes Faucets: No
- Width Group: 20-in. - 29-in.
- Includes Drains: Yes
- Number of Sinks: 1
- Style: Traditional
- Faucet Drilling: Wall Mount
- Front Bowl Thickness: 7
- Hardware Color: Black
- Faucet Drilling Location: Wall Mount
- Series: Transition
- Overflow: Yes
- Install Type: Semi-Recessed
- Shape: Oval
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This vessel set belongs to the transition series. This vessel set features a oval shape with a traditional style. This product is made for semi-recessed installation. DIY installation instructions are included in the box. •This vessel set is designed for a wall mount faucet and the faucet drilling location is on the wall mount. Comes with an overflow for safety. This vessel set features 1 sink. This vessel set is made with ceramic. The primary color of this product is white and it comes with black hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). •25.25-in. Width (left to right). 14.5-in. Depth (back to front). 6.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. •Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x vessel in white color (14015), 1x bathroom sink drain in black color (20318). This traditional vessel set belongs to the exquisite Transition design series. It features a oval shape. This vessel set is designed to be installed as a semi-recessed vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a wall mount faucet.
Reviews of American Imaginations #AI-31430
Explore more
- American Imaginations 16.1-in. W Above Counter Black Vessel Set For Deck Mount Drilling AI-33358
- American Imaginations 30-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32894
- American Imaginations 30.75" W, Ceramic Top Set AI-22075
- American Imaginations 16.9" W, Vessel AI-28570
- American Imaginations 30.75" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-33313
- American Imaginations 24-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33246
- American Imaginations 30.75" W, Ceramic Top Set AI-22067
- American Imaginations 21-in. W 3H8-in. Ceramic Top Set In White Color - Overflow Drain Incl. AI-32775
- Kohler Iron/Impressions Ci Itb, 31 In, 1-Hole 3049-1-GRL
- Kohler Iron Plains Oval Wading Pool 5403-B-96
- American Imaginations Bathroom Sinks