American Imaginations
26" W, Vessel
Mfr # AI-226
Zoro # G0837410
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 35
- Material Ceramic
- Finish Enamel Glaze
Explore More Products
- AMERICAN IMAGINATIONS 20.25" W, Vessel Set AI-26225
- AMERICAN IMAGINATIONS 21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32843
- AMERICAN IMAGINATIONS 35.5" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-33021
- CASTELLO USA Juniper 30” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole CB-GM-2056-30-L-NH
- BLUE DONUTS Blue Donuts 4 Piece Ceramic Bathroom Set, Gold BD3871462
- KOHLER Sartorial Herringbone Caxton Rectangle Undermount Bathroom Sink 29471-HD2-7
- ELKAY Sink, SS, 14-3/8x14-3/8x6", Undr Bath, Mounting Type: Undermount ELUH12LV
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount 5818-4-7
- CAHABA Mira 36" x 22" Vanity White, Carra CA101009
- TOTO Lavatory, Undercounter, 20-1/2x12-3/8", Wt LT191G#11
- FAUCETURE VPB30166 Edwardian Brass Console Sink Legs, Polished Nickel VPB30166
- American Imaginations Bathroom Sinks