American Imaginations
27.8" W, Vessel
Mfr # AI-28658
Zoro # G0833490
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color White
- Weight 20
- Height 5.1
- Depth 15.2
Explore More Products
- AMERICAN IMAGINATIONS 18.25" W CSA Oval Undermount Sink Set In White, Chrome Hardware AI-26937
- AMERICAN IMAGINATIONS 19.5" W CUPC Oval Undermount Sink Set In White, Oil Rubbed Bronze Hardware, Overflow Drain Incl. AI-24846
- AMERICAN IMAGINATIONS 20.5-in. W Above Counter White Vessel Set For 3H8-in. Center Faucet AI-31503
- KOHLER Devonshire Single-Handle Bathroom Sin 193-4-2BZ
- KOHLER Farmington Drop-In Bathroom Sink With Single Faucet Hole 2905-1-96
- FAUCETURE LB18127 Courtyard Undermount Bathroom Sink, White LB18127
- KINGSTON BRASS 24Inch Console Sink with Brass Legs 4Inch, 3 Hole, WhiteBrushed Brass KVPB24187W4BB
- KOHLER Derring 17" X 14" Under-Mount Bathroo 17889-RL-RB3
- KOHLER Clearflo Slotted Overflow Brass Bath Dra 7271-CP
- TOTO Sink, Undermount, Cotton, 20-5/16x15-9/16" LT481G#01
- KOHLER Archer Pedestal Lavatory Basin With S 2358-1-0
- American Imaginations Bathroom Sinks