American Imaginations
30-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-32886
Zoro # G901021859
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 40
- Finish Enamel Glaze
- Width 30
- Height 7.5
Explore More Products
- AMERICAN IMAGINATIONS 16.34-in. W Wall Mount White Vessel Set For 3H8-in. Center Faucet AI-33586
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-23590
- AMERICAN IMAGINATIONS 18" W, Vessel AI-27778
- KOHLER Clearflo Slotted Overflow Brass Bath Dra 7271-CP
- NOVATTO Purple Painted Glass Vessel Bathroom Sink Set, Gun Metal TIG-8123PGM
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x13" LT221#01
- ACORN CONTROLS Penal Bathroom Sink, Stainless Steel, Wall 1652-1-BP-04-M
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mo 5846-1-0
- NANTUCKET SINKS 18 Inch X 12 Inch Undermount Ceramic Sink In White UM-18x12-W
- JOSEPH JOSEPH Caddy Sink Orgzr Grn/Wht 85021
- CASTELLO USA Juniper 30” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White CB-GM-2056-30-L
- American Imaginations Bathroom Sinks