American Imaginations
30-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-32894
Zoro # G701022254
Free Shipping & Returns
$1,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Finish Enamel Glaze
- Material Ceramic
- Depth 18.5
Explore More Products
- AMERICAN IMAGINATIONS 35.5-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl. AI-32451
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set AI-26429
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-23838
- DAWN Dawn CASN110034 Contemporary Vessel Above Counter Rectangle Ceramic Art Basin with Single Hole for Faucet & Overflow - 6.125 x 20.5 x 16.375 in. CASN110034
- KINGSTON BRASS 25 Console Sink with Brass Legs Single Faucet Hole, WhitePolished Nickel KVBH252276
- KOHLER Laboratory Sink, 16" x 10" Bowl, Porcelain K-2005-0
- ALFI BRAND ALFI brand ABC902-W White 24" Modern Rectangular Above Mount Ceramic Sink ABC902-W
- KOHLER Purist Widespread Wall-Mount Bathroom T14413-3-SN
- FAUCETURE 25" Stainless Steel Sink W/ Steel Console Sink Base, / Bronze KVSP2522A5
- ELKAY Sink, Crosstown, SS, 33x22x9", Dual ECTSRS33229TBG4
- TOTO Lavatory and Pedestal w/Sngl Hole, White LPT241G#01
- American Imaginations Bathroom Sinks