American Imaginations
30" W, Ceramic Top
- Zoro #: G0761460
- Mfr #: AI-1183

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $461.68
American Imaginations #AI-1183 Specifications
- Zoro #: G0761460
- Mfr #: AI-1183
- Item: Ceramic Top
- Mounting Type: 3H8-in.
- Color: White
- Height: 7.5
- Material: Ceramic
- Finish: Enamel Glaze
- Depth: 18.5
- Weight: 20
- Width: 30
- Includes Faucet: No
- Shape: Rectangle
- No. of Bowls: 1
- Series: Vee
- Installation Type: Drop In
- Mounting Location: Center
- Top Thickness: 0.75
- Style: Transitional
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (1183). •This ceramic top belongs to the vee series. This ceramic top features a rectangle shape with a transitional style. This product is made for drop in installation. •DIY installation instructions are included in the box. This ceramic top is designed for a 3h8-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. •This ceramic top features 1 sink. This ceramic top is made with ceramic. The primary color of this product is white and it comes with chrome hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. •30-in. Width (left to right). 18.5-in. Depth (back to front). 7.5-in. Height (top to bottom). •All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. This transitional ceramic top belongs to the exquisite Vee design series. It features a rectangle shape. This ceramic top is designed to be installed as a drop in ceramic top. It is constructed with ceramic. This ceramic top comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No