American Imaginations
30" W, Ceramic Top Set
Mfr # AI-15753
Zoro # G0768585
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 25.5
- Width 30
- Finish Enamel Glaze
Explore More Products
- AMERICAN IMAGINATIONS 19.9-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33348
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-23847
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set AI-13059
- FAUCETURE Templeton 24" x 20-3/8" x 30" Acrylic Console Sink Legs, Brass VAH242030SB
- NOVATTO Square Black Granite Vessel Sink with Chiseled Exterior and Matte Black Drain NOSV-ANSQMB
- KOHLER Serif Drop-In Bathroom Sink With Single Faucet Hole 2075-1-96
- KOHLER Verticyl Rectangle Under-Mount Bathro 2882-0
- KOHLER Caxton Rectangle Under-Mount Bathroom 20000-7
- KOHLER Tresham Vanity-Top Bathroom Sink With 2979-1-0
- WHITEHAUS Sqr Above Mount Basin W/ An Embossed Exterior, Interior, And Center Drai WH71303-F24
- NANTUCKET SINKS Undermount Ceramic Sink In White UM-159-W
- American Imaginations Bathroom Sinks