American Imaginations
30" W, Ceramic Top Set
Mfr # AI-15952
Zoro # G0775838
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 25.5
- Depth 18.5
- Height 7.5
Explore More Products
- AMERICAN IMAGINATIONS 16.25" W, Vessel Set AI-17886
- AMERICAN IMAGINATIONS 32" W, Ceramic Top Set AI-20781
- AMERICAN IMAGINATIONS 17.5" W, Vessel AI-1120
- PERRIN & ROWE Oval Undermount Lavatory Sink U.2240WH
- EAGO EAGO BH003 White Ceramic 32"x19" Rectangular Drop In Sink BH003
- KOHLER Whitehaven Self-Trimming 35-11/16 6488-0
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun 5871-5UA3-FF
- KINGSTON BRASS VPB5324K Imperial 32" Basin Console Sink W/ 4" Faucet Holes, Black VPB5324K
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H 0955001EC.020
- KOHLER Archer Self-Rimming Lavatory With 8 2356-8-95
- ALFI BRAND ALFI brand ABC118 White 14" Small Wall Mounted Ceramic Sink with Faucet Hole ABC118
- American Imaginations Bathroom Sinks