American Imaginations
30" W, Ceramic Top Set
- Zoro #: G0762985
- Mfr #: AI-15960

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $734.54
American Imaginations #AI-15960 Specifications
- Zoro #: G0762985
- Mfr #: AI-15960
- Item: Ceramic Top Set
- Mounting Type: 1 Hole
- Color: White
- Finish: Enamel Glaze
- Depth: 18.5
- Material: Ceramic
- Height: 7.5
- Weight: 25.5
- Width: 30
- Shape: Rectangle
- Top Thickness: 0.75
- Spout Height: 4.5
- Installation Type: Drop In
- Mounting Location: Center
- Spout Reach: 5.5
- Series: Vee
- No. of Bowls: 1
- Includes Faucet: Yes
- Style: Modern
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (1187), 1x bathroom sink faucet in chrome color (1779). •This product is a bundle (set of multiple products). This ceramic top set belongs to the vee series. This ceramic top set features a rectangle shape with a modern style. •This product is made for drop in installation. DIY installation instructions are included in the box. This ceramic top set is designed for a 1 hole faucet and the faucet drilling location is on the center. •Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. •The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. •1.75-in. standard USA-Canada drain opening. 30-in. Width (left to right). 18.5-in. Depth (back to front). •7.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. •Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. This modern ceramic top set belongs to the exquisite Vee design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of American Imaginations #AI-15960
Explore more
- American Imaginations 21-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-29649
- American Imaginations 21-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-33746
- American Imaginations 30" W, Ceramic Top Set AI-16696
- American Imaginations 18.25" W Rectangle Undermount Sink Set In White, Chrome Hardware AI-26689
- American Imaginations 22-in. W Above Counter White Vessel Set For Deck Mount Drilling AI-34184
- American Imaginations 21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33062
- American Imaginations 21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33078
- American Imaginations 32-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32582
- Kohler Memoirs 30 Ped/Lv-8Cc/Stately 2268-8-K4
- Kohler Devonshire 24" Pedestal Bathroom Sink With Single Faucet Hole 2286-1-58
- Kohler Kelston Pedestal Bathroom Sink With 8" Centerset Faucet Holes 24051-8-96
- American Imaginations Bathroom Sinks