American Imaginations
30" W, Ceramic Top Set
Mfr # AI-15961
Zoro # G0776364
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 24.5
- Width 30
- Material Ceramic
Explore More Products
- AMERICAN IMAGINATIONS 19.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet AI-34125
- AMERICAN IMAGINATIONS 19.5" W CUPC Oval Undermount Sink Set In White, Chrome Hardware AI-26836
- AMERICAN IMAGINATIONS 15.75-in. W Above Counter White Vessel Set For Deck Mount Drilling AI-31354
- MSI White Oval Porcelain 15" X 12" Undermount Bathroom Vanity Vessel Sink ZOR-SIN-PT-0001
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H 0955001EC.020
- AMERICAN STANDARD Bathroom Sink, 20-1/2 In. W, 12-1/8 In. H 0355012PL.020
- KOHLER Verticyl Rectangle Undermount Bathroom Sink 8189-7
- AMERICAN STANDARD Lavatory Sink, Center Hole Only, 7" H 9024001EC.020
- AMERICAN STANDARD Wheelchair UsersLava 4In Ctrs Wh 9141.011.020
- CASTELLO USA Serenity 48" Solid Surface Vanity Top in White CB-GM-2066-48
- KOHLER Bachata Drop-In/Under-Mount Bathroom 2609-SU-NA
- American Imaginations Bathroom Sinks