American Imaginations
30" W, Ceramic Top Set
Mfr # AI-21066
Zoro # G0749387
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 21
- Finish Enamel Glaze
- Height 7.5
Explore More Products
- AMERICAN IMAGINATIONS 19-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-34347
- AMERICAN IMAGINATIONS 32-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32580
- AMERICAN IMAGINATIONS 18.25" W Rectangle Undermount Sink Set In White, Chrome Hardware AI-26699
- MSI White Rectangle Porcelain 18" X 13" Undermount Bathroom Vanity Vessel Sink ZOR-SIN-PT-0003
- KOHLER Lavatory Grid Drain Without Overflow 7129-SN
- KOHLER Modernlife Wall-Mount Bathroom Sink 77767-1-0
- KINGSTON BRASS 30 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhiteBrushed Brass KVBH3022M87
- NANTUCKET SINKS 16 Inch X 11 Inch Undermount Ceramic Sink In White UM-16x11-W
- ELKAY Sink, Drain Fttng End Outlt for Trpl Bowl LK76
- ALFI BRAND ALFI brand AB48TR 48" White Above Mount Fireclay Bath Trough Sink AB48TR
- KOHLER Tresham Rectangle Self-Rimming Lavato 2991-1-0
- American Imaginations Bathroom Sinks