American Imaginations
30" W, Ceramic Top Set
Mfr # AI-21072
Zoro # G0765146
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 21
- Material Ceramic
- Depth 18.5
Explore More Products
- AMERICAN IMAGINATIONS 24" W, Ceramic Top Set AI-21361
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set AI-21093
- AMERICAN IMAGINATIONS 22.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet AI-30643
- TOTO Sink, Undermount, Cotton, 20-5/16x15-9/16" LT481G#01
- CASTELLO USA Serenity 48" Solid Surface Vanity Top in White with No Faucet Hole CB-GM-2066-48-NH
- KINGSTON BRASS VBH242030MB Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Blk VBH242030MB
- FAUCETURE Dreyfuss 25" Console Sink W/ SS Leg (Sgl Faucet Hole), White/ Nickel KVPB2522716
- WHITEHAUS Isabella Plus Collection 16" Oval Undermount Basin W/ Overflow And Rea WHU71001
- ALFI BRAND ALFI brand ABC902-W White 24" Modern Rectangular Above Mount Ceramic Sink ABC902-W
- KOHLER Hudson 19X17 Lavatory 8Cc 2863-0
- ALFI BRAND ALFI brand AB48TR 48" White Above Mount Fireclay Bath Trough Sink AB48TR
- American Imaginations Bathroom Sinks