American Imaginations
30" W, Ceramic Top Set
- Zoro #: G0765855
- Mfr #: AI-23791

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $547.12
American Imaginations #AI-23791 Specifications
- Zoro #: G0765855
- Mfr #: AI-23791
- Item: Ceramic Top Set
- Mounting Type: 3H4-in.
- Color: White
- Height: 7.5
- Weight: 25
- Depth: 18.5
- Material: Ceramic
- Finish: Enamel Glaze
- Width: 30
- Series: Vee
- Shape: Rectangle
- Mounting Location: Center
- Includes Faucet: No
- Style: Transitional
- Top Thickness: 0.75
- Installation Type: Drop In
- No. of Bowls: 1
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (1200), 1x bathroom sink drain in brushed nickel color (20320). •This product is a bundle (set of multiple products). This ceramic top set belongs to the vee series. This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. •DIY installation instructions are included in the box. This ceramic top set is designed for a 3h4-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. •This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with brushed nickel hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. •Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 30-in. Width (left to right). •18.5-in. Depth (back to front). 7.5-in. Height (top to bottom). All dimensions are nominal. •This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. This transitional ceramic top set belongs to the exquisite Vee design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h4-in. faucet.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of American Imaginations #AI-23791
Explore more
- American Imaginations 32-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-29570
- American Imaginations 26" W, Vessel Set AI-14982
- American Imaginations 24" W, Ceramic Top Set AI-21333
- American Imaginations 35.5" W, Ceramic Top Set AI-21867
- American Imaginations 23.75" W, Ceramic Top Set AI-24280
- American Imaginations 20.75" W, Undermount Sink Set AI-23086
- American Imaginations 23.75" W, Ceramic Top Set AI-20772
- American Imaginations 22.75-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-31031
- Kohler Inia Wading Pool Glass Vessel Bathroom Sink 2773-TG7
- Kohler Farmington Drop-In Bathroom Sink With Single Faucet Hole 2905-1-7
- Kohler Herringbone Round Lavatory 75748-HD2-7
- American Imaginations Bathroom Sinks