American Imaginations
30" W, Ceramic Top Set
Mfr # AI-23795
Zoro # G0760228
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H4-in.
- Color White
- Weight 25
- Material Ceramic
- Finish Enamel Glaze
Explore More Products
- AMERICAN IMAGINATIONS 20.75" W Rectangle Undermount Sink Set In Biscuit, Chrome Hardware, Overflow Drain Incl. AI-27013
- AMERICAN IMAGINATIONS 17.5-in. W Above Counter White Vessel Set For 3H8-in. Center Faucet AI-33905
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-21878
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Black KVPB30M8SQ0ST
- NOVATTO Travertine Onyx Natural Stone Vessel Sink, Matte Black Drain and Sealer NOSV-TOMB
- FAUCETURE KVPB36M87ST Dreyfuss 36" Console Sink Set, Marble White/Brushed Brass KVPB36M87ST
- NANTUCKET SINKS 23 Inch 1-hole Rectangular Drop-In Ceramic Vanity Sink DI-2317-R1
- WHITEHAUS Pedestal W/ Integrated Lrg Rctnglr Bowl, Backsplash, Dual Soap Ledges, Tr B112L-P
- KINGSTON BRASS VPB33087 Imperial Stainless Steel Console Sink Leg, Brushed Brass VPB33087
- KOHLER Vox Rectangle Vessel Bathroom Sink Wi 2660-1-0
- MANSFIELD Wall Mount Bathroom Sink Willow Run Vitreous China 1917C
- American Imaginations Bathroom Sinks