American Imaginations
30.75-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-33308
Zoro # G201022907
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Finish Enamel Glaze
- Material Ceramic
- Height 7.5
Explore More Products
- AMERICAN IMAGINATIONS 15.25" W Round Undermount Sink Set In White, White Hardware, Overflow Drain Incl. AI-24812
- AMERICAN IMAGINATIONS 35.5" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-29861
- AMERICAN IMAGINATIONS 21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32726
- KOHLER Verticyl Square Undermount Bathroom Sink 8188-0
- ELKAY Sink, Drain Fttng End Outlt for Trpl Bowl LK76
- CAHABA Mira 36" x 22" Vanity White, Carra CA101009
- KOHLER July Single-Handle Bathroom Sink Fau 16027-4-CP
- CASTELLO USA Pyramid 60” Solid Surface Wall-Mounted Bathroom Sink in Black CB-GM-2053-60-B
- KOHLER Caxton Oval 19" X 15" Under-Mount Bat 2211-0
- TOTO Bathroom Sink w/One Hole, 26" LPT242G#01
- ELKAY Sink, SS, 14-3/8x14-3/8x6", Undr Bath, Mounting Type: Undermount ELUH12LV
- American Imaginations Bathroom Sinks