American Imaginations
30.75" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl.
- Zoro #: G501023451
- Mfr #: AI-33299
Hover or click to zoom Tap to zoom
Key Features
- Item: Ceramic Top Set
- Color: White
- Weight: 30
- Finish: Enamel Glaze
- Height: 7.5
- Width: 30.75
- Depth: 22.25
- Material: Ceramic
$1,054.35
Subtotal: $1,054.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand American Imaginations
- MFR #AI-33299
- Zoro #G501023451
- Country of OriginChina
- Category Bathroom Sinks
Dimensions
Height | 7.5 |
Width | 30.75 |
Depth | 22.25 |
Width Group | 30-in. - 39-in. |
Spout Height | 6.1 |
Details
Item | Ceramic Top Set |
Color | White |
Weight | 30 |
Finish | Enamel Glaze |
Material | Ceramic |
Faucet Drilling | 1 Hole |
Shape | Rectangle |
Overflow | Yes |
Series | Flair |
Top Color | White |
Number of Sinks | 1 |
Hardware Color | Brushed Nickel |
Top Thickness | 0.75 |
Install Type | Drop In |
Includes Faucets | Yes |
Style | Transitional |
Spout Reach | 5.18 |
Includes Drains | Yes |
Faucet Drilling Location | Center |
Description
•This product is a bundle (set of multiple products). This ceramic top set belongs to the flair series. This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. DIY installation instructions are included in the box. •This ceramic top set is designed for a 1 hole faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with brushed nickel hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). •30.75-in. Width (left to right). 22.25-in. Depth (back to front). 7.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. •Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (18531), 1x bathroom sink drain in brushed nickel color (20320), 1x bathroom sink faucet in brushed nickel color (28736). This transitional ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Reviews of American Imaginations #AI-33299
Explore more
- AMERICAN IMAGINATIONS 17.5" W, Vessel Set AI-15064
- AMERICAN IMAGINATIONS 21.5" W, Ceramic Top Set AI-21328
- AMERICAN IMAGINATIONS 21-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet AI-31103
- AMERICAN IMAGINATIONS 19.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-30081
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set AI-26422
- AMERICAN IMAGINATIONS 23.75" W, Ceramic Top Set AI-15731
- AMERICAN IMAGINATIONS 16.375" W, Vessel AI-27743
- ANZZI Maine Matte White Solid Surface Vessel Sink with Nickel Harmony Faucet LSAZ608-095B
- AMERICAN IMAGINATIONS 16.5" W, Vessel AI-27739
- KINGSTON BRASS Vessel Sink W/ Sink Faucet And Drain, Wht/Oil Rubbed Bronze EV4256B1425
- TEMPLETON KVPB36MB8 Vanity & Sink with Brass Pedestal KVPB36MB8
- American Imaginations Bathroom Sinks