American Imaginations
30.75" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl.
Mfr # AI-33329
Zoro # G901021712
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30.5
- Finish Enamel Glaze
- Width 30.75
- Height 7.5
Explore More Products
- AMERICAN IMAGINATIONS 23.86" W, Ceramic Top AI-29094
- AMERICAN IMAGINATIONS 18.25" W CUPC Rectangle Undermount Sink Set In White, Chrome Hardware AI-22890
- AMERICAN IMAGINATIONS 20" W, Vessel AI-1299
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome LMS3630MBSQ1
- WHITEHAUS Vitreous China Sgl Bowl, Drop-In Sink W/ Wire Basket And 3 ½" Off Cente WH474-53
- ELKAY Sink, SS, 25x21.25x6-9/16", Top, Top Mount Mount, 1 Hole D125211
- ELKAY Sink, Bottom Grid GBG2416SS
- DAWN Dawn CASN110034 Contemporary Vessel Above Counter Rectangle Ceramic Art Basin with Single Hole for Faucet & Overflow - 6.125 x 20.5 x 16.375 in. CASN110034
- KOHLER Dutchmaster Blush Floral Rectangle Lav 30334-DM1-0
- GERBER Bathroom Sink, 8-1/8 in Bowl Depth G0012780
- KOHLER Alteo Widespread Bathroom Sink Faucet 45102-4-2BZ
- American Imaginations Bathroom Sinks