American Imaginations
30.75" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl.
- Zoro #: G901021774
- Mfr #: AI-33333

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,052.77
American Imaginations #AI-33333 Specifications
- Zoro #: G901021774
- Mfr #: AI-33333
- Item: Ceramic Top Set
- Color: White
- Finish: Enamel Glaze
- Width: 30.75
- Height: 7.5
- Weight: 30
- Material: Ceramic
- Depth: 22.25
- Faucet Drilling Location: Center
- Overflow: Yes
- Series: Flair
- Install Type: Drop In
- Spout Reach: 8.07
- Top Thickness: 0.75
- Hardware Color: Chrome
- Includes Faucets: Yes
- Number of Sinks: 1
- Shape: Rectangle
- Includes Drains: Yes
- Spout Height: 5.393
- Width Group: 30-in. - 39-in.
- Top Color: White
- Style: Transitional
- Faucet Drilling: 3H8-in.
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This ceramic top set belongs to the flair series. This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. DIY installation instructions are included in the box. •This ceramic top set is designed for a 3h8-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with chrome hardware. •Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. •30.75-in. Width (left to right). 22.25-in. Depth (back to front). 7.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. •Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x bathroom sink faucet in chrome color (1783), 1x bathroom sink drain in chrome color (1795), 1x ceramic top in white color (18533). This transitional ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Reviews of American Imaginations #AI-33333
Explore more
- American Imaginations 24" W, Ceramic Top Set AI-24026
- American Imaginations 24.25" W, Ceramic Top AI-390
- American Imaginations 16.53" W, Vessel AI-27803
- American Imaginations 21-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-29895
- American Imaginations 35.5" W, Ceramic Top Set AI-20748
- American Imaginations 30-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-29750
- American Imaginations 22.24" W, Vessel AI-28097
- American Imaginations 23.75" W, Ceramic Top Set AI-24096
- Kohler Botanical Study Caxton Oval Undermount Bathroom Sink 14218-BT-0
- Kohler Iron/Impressions Ci Itb, 25 In, 8Cc 3048-8-FT
- Toto Bthrm Sink, Dantesca, Undrcntr, Colonial Wt LT597G#11
- American Imaginations Bathroom Sinks