American Imaginations
30.75" W, Ceramic Top Set
Mfr # AI-24045
Zoro # G0764586
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H4-in.
- Color White
- Weight 25
- Material Ceramic
- Width 30.75
Explore More Products
- AMERICAN IMAGINATIONS 32-in. W 3H8-in. Ceramic Top Set In White Color - Overflow Drain Incl. AI-32524
- AMERICAN IMAGINATIONS 25-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-29904
- AMERICAN IMAGINATIONS 21" W, Ceramic Top AI-1188
- KOHLER Archer Pedestal Lavatory Basin With S 2358-1-0
- KOHLER Memoirs Pedestal Lavatory Basin With 2239-8-0
- CASTELLO USA Juniper 48” Solid Surface Wall-Mounted Bathroom Sink in White CB-GM-2056-48
- KOHLER Kensho Vessel Bathroom Sink 8325-CS7
- RUVATI 15"x12" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow RVB0616
- KOHLER Pennington Self-Rimming Lavatory With 2196-1-0
- KOHLER Riverby 27" X 22" X 9-5/8" Top-Mount Si 8668-1A1-0
- WHITEHAUS Pedestal W/ Integrated Lrg Rctnglr Bowl, Backsplash, Dual Soap Ledges, Tr B112L-P
- American Imaginations Bathroom Sinks