American Imaginations
30.75" W, Ceramic Top Set
Mfr # AI-24049
Zoro # G0760395
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 25
- Height 7.5
- Finish Enamel Glaze
Explore More Products
- AMERICAN IMAGINATIONS 19.5" W, Undermount Sink Set AI-13239
- AMERICAN IMAGINATIONS 19.75" W Oval Undermount Sink Set In Biscuit, Chrome Hardware AI-22711
- AMERICAN IMAGINATIONS 20-in. W Above Counter White Vessel Set For Deck Mount Drilling AI-31161
- KINGSTON BRASS 30 Carrara Marble Console Sink with Brass Legs, Marble WhiteBrushed Brass LMS3022M87
- KOHLER Tresham Rectangle Self-Rimming Lavato 2991-1-0
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount 5871-1A2-96
- MSI White Oval Porcelain 15" X 12" Undermount Bathroom Vanity Vessel Sink ZOR-SIN-PT-0001
- KOHLER Tresham Vanity-Top Bathroom Sink With 2979-8-0
- ELKAY SS, 19"x17"x6, 1/8", 1 Bowl Top Mnt Sink, Mounting Type: Drop-In PSLVR1917LO2
- KOHLER Artifacts Bell Bathroom Sink Spout 72759-BN
- ALFI BRAND ALFI brand ABC116 White 20" Small Rectangular Wall Mounted Ceramic Sink with Faucet Hole ABC116
- American Imaginations Bathroom Sinks