Shop Alternate Products
This Product is Discontinued
American Imaginations
31.25" W, Stone Top (Discontinued)
Mfr # AI-19340
Zoro # G2051064
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 31.25
- Height 4.25
- Material Stone
- Weight 108
- Color Bianca Carara