American Imaginations
32-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-32564
Zoro # G801020518
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 40
- Finish Enamel Glaze
- Height 7.5
- Depth 18.25
Explore More Products
- AMERICAN IMAGINATIONS 21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33066
- AMERICAN IMAGINATIONS 28" W, Vessel AI-28475
- AMERICAN IMAGINATIONS 19.5" W CUPC Oval Undermount Sink Set In White, Chrome Hardware AI-26824
- ELKAY 19-1/2" W x Wall Hung, Sink EWS2520W6C
- CAHABA Mira 36" x 22" Vanity White, Carra CA101009
- NANTUCKET SINKS 16 Inch X 11 Inch Undermount Ceramic Sink In Bisque UM-16x11-B
- KOHLER Iron Plains Trough Rectangle Drop-In/Undermount Bathroom Sink 20212-0
- BOOTZ BOOTZ Azalea 021-2445-06 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, Bone 021-2445-06
- KOHLER Lavatory Grid Drain Without Overflow 7129-2BZ
- CASTELLO USA Pyramid 72” Solid Surface Wall-Mounted Bathroom Sink in Gray CB-GM-2053-72-G
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole CB-GM-2056-L-NH
- American Imaginations Bathroom Sinks