American Imaginations
32-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-32581
Zoro # G901023341
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 40
- Finish Enamel Glaze
- Height 7.5
- Depth 18.25
Explore More Products
- AMERICAN IMAGINATIONS 24-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33229
- AMERICAN IMAGINATIONS 20.75" W CSA Rectangle Undermount Sink Set In White, Chrome Hardware AI-26985
- AMERICAN IMAGINATIONS 20.75" W Rectangle Undermount Sink Set In White, Chrome Hardware AI-26657
- COLUMBIAN HOME Granite Ware Ceramic Over Steel Blancher 7.5 qt Black 319806
- KOHLER Archer Under-Mount Bathroom Sink 2355-0
- KOHLER July Single-Handle Bathroom Sink Fau 16027-4-CP
- KOHLER Vox Rectangle Vessel Bathroom Sink With Widespread Faucet Holes 2660-8-96
- CASTELLO USA Pyramid 60” Solid Surface Wall-Mounted Bathroom Sink in Black CB-GM-2053-60-B
- CANTRIO KONCEPTS Cantrio Koncepts MS-005 Stainless Steel Square Vessel Bathroom Sink MS-005
- TOTO Lavatory and Pedestal w/Sngl Hole, White LPT241G#01
- EAGO EAGO BA131 20" RECTANGULAR CERAMIC ABOVE MOUNT BASIN VESSEL SINK BA131
- American Imaginations Bathroom Sinks