American Imaginations
32-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl.
Mfr # AI-29567
Zoro # G501024328
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Finish Enamel Glaze
- Depth 18.25
- Material Ceramic
Explore More Products
- AMERICAN IMAGINATIONS 21.5" W, Vessel AI-1732
- AMERICAN IMAGINATIONS 17.5" W, Vessel Set AI-17915
- AMERICAN IMAGINATIONS 16.34-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-33486
- KOHLER Pennington Self-Rimming Lavatory With 2196-4-0
- EAGO EAGO BH001 White Ceramic 32"x19" Rectangular Drop In Sink BH001
- TOTO Bthrm Sink, Dartmouth, Undercounter, Cotton LT643#01
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun 5873-4-0
- TOTO White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" LT307.8#01
- KOHLER Riverby 27" X 22" X 9-5/8" Under-Moun 8668-5UA2-0
- CASTELLO USA Serenity 48" Solid Surface Vanity Top in White CB-GM-2066-48
- COLUMBIAN HOME Granite Ware Ceramic Over Steel Blancher 7.5 qt Black 319806
- American Imaginations Bathroom Sinks