Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

32-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl.

  • Zoro #: G001019480
  • Mfr #: AI-32490
$1,179.78
  • Item: Ceramic Top Set
  • Color: White
  • Finish: Enamel Glaze
See full product details
This item ships free.

American Imaginations #AI-32490 Specifications

  • Zoro #: G001019480
  • Mfr #: AI-32490
  • Item: Ceramic Top Set
  • Color: White
  • Finish: Enamel Glaze
  • Height: 7.5
  • Depth: 18.25
  • Material: Ceramic
  • Width: 32
  • Weight: 40
  • Number of Sinks: 1
  • Width Group: 30-in. - 39-in.
  • Includes Drains: Yes
  • Faucet Drilling: 1 Hole
  • Overflow: Yes
  • Install Type: Drop In
  • Style: Modern
  • Top Color: White
  • Series: Flair
  • Includes Faucets: Yes
  • Top Thickness: 0.75
  • Spout Reach: 4.5
  • Hardware Color: Chrome
  • Spout Height: 4.1
  • Shape: Rectangle
  • Faucet Drilling Location: Center
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This modern ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Reviews of American Imaginations #AI-32490