American Imaginations
32" W, Ceramic Top Set
- Zoro #: G0752406
- Mfr #: AI-21515

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $729.87
American Imaginations #AI-21515 Specifications
- Zoro #: G0752406
- Mfr #: AI-21515
- Item: Ceramic Top Set
- Mounting Type: 1 Hole
- Color: White
- Finish: Enamel Glaze
- Width: 32
- Weight: 36
- Height: 7.5
- Material: Ceramic
- Depth: 18.25
- Includes Faucet: No
- Installation Type: Drop In
- Mounting Location: Center
- No. of Bowls: 1
- Style: Transitional
- Series: Roxy
- Top Thickness: 1.5
- Shape: Rectangle
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (391), 1x bathroom sink drain in gold color (20328), 1x overflow cap in gold color (20338). •This product is a bundle (set of multiple products). This ceramic top set belongs to the roxy series. This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. •DIY installation instructions are included in the box. This ceramic top set is designed for a 1 hole faucet and the faucet drilling location is on the center. Comes with an overflow for safety. •This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with gold hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. •Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 32-in. Width (left to right). •18.25-in. Depth (back to front). 7.5-in. Height (top to bottom). All dimensions are nominal. •This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. This transitional ceramic top set belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of American Imaginations #AI-21515
Explore more
- American Imaginations 30" W, Ceramic Top Set AI-15742
- American Imaginations 20.25-in. W Semi-Recessed White Vessel Set For 3H8-in. Center Faucet AI-34141
- American Imaginations 24.25" W, Ceramic Top Set AI-23521
- American Imaginations 35.5" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-29872
- American Imaginations 16.1-in. W Above Counter Black Vessel Set For Deck Mount Drilling AI-33377
- American Imaginations 30-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl. AI-32874
- American Imaginations 30.75" W, Ceramic Top Set AI-24049
- American Imaginations 30-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl. AI-32878
- Kohler Inia Wading Pool Glass Vessel Bathroom Sink 2773-TG8
- Duravit Washbasin 25" Durastyle w/Overflow+FaucetDeck, 3 Holes Wh 2319650030
- Kohler Bryant Round Drop-In Bathroom Sink With Single Faucet Hole 2714-1-96
- American Imaginations Bathroom Sinks