American Imaginations
32" W, Ceramic Top Set
- Zoro #: G0755687
- Mfr #: AI-23535

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $631.86
American Imaginations #AI-23535 Specifications
- Zoro #: G0755687
- Mfr #: AI-23535
- Item: Ceramic Top Set
- Mounting Type: 1 Hole
- Color: White
- Depth: 18.25
- Weight: 35
- Height: 7.5
- Material: Ceramic
- Finish: Enamel Glaze
- Width: 32
- Installation Type: Drop In
- No. of Bowls: 1
- Includes Faucet: No
- Series: Roxy
- Mounting Location: Center
- Style: Transitional
- Shape: Rectangle
- Top Thickness: 1.5
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (391), 1x bathroom sink drain in gold color (20328). •This product is a bundle (set of multiple products). This ceramic top set belongs to the roxy series. This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. •DIY installation instructions are included in the box. This ceramic top set is designed for a 1 hole faucet and the faucet drilling location is on the center. Comes with an overflow for safety. •This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with gold hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. •Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 32-in. Width (left to right). •18.25-in. Depth (back to front). 7.5-in. Height (top to bottom). All dimensions are nominal. •This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. This transitional ceramic top set belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of American Imaginations #AI-23535
Explore more
- American Imaginations 19.88" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30742
- American Imaginations 23.75" W, Ceramic Top Set AI-15718
- American Imaginations 29.7" W, Vessel AI-28509
- American Imaginations 21-in. W 3H8-in. Ceramic Top Set In White Color - Overflow Drain Incl. AI-29763
- American Imaginations 35.5" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-29676
- American Imaginations 20.5-in. W Semi-Recessed White Vessel Set For 1 Hole Center Faucet AI-31517
- American Imaginations 14.09" W, Vessel AI-27885
- Elkay Sink, 33x22x10", 60/40, Top, Grystone ELGH3322RGS0
- Duravit Handrinse Basin 19 5/8" Starck 3 With Overflow White 0751500008
- Kohler 31 Ceramic Impressions Oval Itb/Ctr 2796-1-7
- American Imaginations Bathroom Sinks