American Imaginations
32" W, Ceramic Top Set
Mfr # AI-23575
Zoro # G0772094
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H4-in.
- Color White
- Weight 35
- Height 7.5
- Width 32
Explore More Products
- AMERICAN IMAGINATIONS 16.3" W, Vessel AI-28667
- AMERICAN IMAGINATIONS 16.5" W Round Undermount Sink Set In White, Chrome Hardware AI-22752
- AMERICAN IMAGINATIONS 16.25" W, Vessel Set AI-17884
- HOPEMPANY 85OZ Perf Sink Cleaner 9SK6
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou 2031-R-0
- KOHLER Sartorial Paisley Caxton Rectangle Undermount Bathroom Sink 29471-FP1-0
- KOHLER Veil Pedestal Bathroom Sink 20701-0
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H 0955001EC.020
- WHITEHAUS Sqr Above Mount Basin W/ An Embossed Exterior, Interior, And Center Drai WH71303-F24
- KINGSTON BRASS 36 Ceramic Console Sink with Stainless Steel Legs, WhiteBrushed Nickel VPB28140W88
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhiteBrushed Brass LMS36MB7
- American Imaginations Bathroom Sinks