Skip to Main Content
customer-service Help
American Imaginations

32" W, Ceramic Top Set

American Imaginations 32" W,  Ceramic Top Set AI-23576
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$654.08
  • Item: Ceramic Top Set
  • Mounting Type: 3H4-in.
  • Color: White
See full product details
This item ships free.
Total: $654.08

American Imaginations #AI-23576 Specifications

  • Item: Ceramic Top Set
  • Mounting Type: 3H4-in.
  • Color: White
  • Finish: Enamel Glaze
  • Height: 7.5
  • Depth: 18.25
  • Material: Ceramic
  • Width: 32
  • Weight: 35
  • Includes Faucet: No
  • Style: Transitional
  • No. of Bowls: 1
  • Series: Roxy
  • Top Thickness: 1.5
  • Mounting Location: Center
  • Shape: Rectangle
  • Installation Type: Drop In
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (412), 1x bathroom sink drain in oil rubbed bronze color (20329).
•This product is a bundle (set of multiple products). This ceramic top set belongs to the roxy series. This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation.
•DIY installation instructions are included in the box. This ceramic top set is designed for a 3h4-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety.
•This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with oil rubbed bronze hardware.
•Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening.
•Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 32-in. Width (left to right).
•18.25-in. Depth (back to front). 7.5-in. Height (top to bottom). All dimensions are nominal.
•This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped.

This transitional ceramic top set belongs to the exquisite Roxy design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h4-in. faucet.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of American Imaginations #AI-23576